Anchor especially used for fixing light loads on walls made of plasterboard, plaster or hollow materials.
For cost-effective and fast installation in gypsum plasterboard, without the need for pre-drilling or an additional setting tool, with hexagon drive
Vacuum cleaner adapter for extracting drilling dust when drilling or cleaning holes
For borehole cleaning of injection and cartridge systems
For attaching scaffolds in conjunction with suitable plastic anchors
For WIT cartridges of WIT-VM 250, WIT-NORDIC, WIT-VIZ, WIT-VIZ Express, RELAST, WIT-PM 200, WIT-EA 150 systems with cleaning element
For light loads (secondary attachments)
For removing 385 ml WIT cartridges (WIT-PE 500)
The zinc plated steel design impresses with its very high load capacities and efficient installation, and is ideal for fastening metal structures.
For WIT-RB cleaning brush (concrete Multi WIT-UH 300) and REBAR cleaning brush (WIT-PE 500, ALLROUNDER WIT-VM 250, REBAR)
Anchor made of polyethylene and steel developed primarily for fixing on plasterboard walls using an anchor in the metal structure of the wall.
For individual attachment in non-cracked concrete. Galvanised steel
GR 14 mm scaffold anchors for fastening free-standing scaffolding (must be used with eyelet screw GS 12)